Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Nitrile, Powder Free, Black, M, 100 PK

  • Zoro #: G0538157
  • Mfr #: ABNPF44100BX

$15.15 ($0.15/unit)

  • Color: Black
  • Package quantity: 100
  • Item: Disposable Exam Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #ABNPF44100BX Specifications

  • Zoro #: G0538157
  • Mfr #: ABNPF44100BX
Color: Black Package quantity: 100
Item: Disposable Exam Gloves Disposable Glove Material: Nitrile
Powdered/Powder Free: Powder Free Material: Nitrile
Palm Thickness: 4.00 mil Glove Size: M
Size: M Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Exam Gloves,Nitrile,Black, Package Quantity 100

Reviews of Ammex #ABNPF44100BX