Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Nitrile, Powder Free, Black, M, 1000 PK

  • Zoro #: G0538120
  • Mfr #: ABNPF44100CS

$92.23 ($0.09/unit)

  • Item: Disposable Exam Gloves
  • Package quantity: 1000
  • Disposable Glove Material: Nitrile
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #ABNPF44100CS Specifications

  • Zoro #: G0538120
  • Mfr #: ABNPF44100CS
Item: Disposable Exam Gloves Package quantity: 1000
Disposable Glove Material: Nitrile Color: Black
Palm Thickness: 4.00 mil Powdered/Powder Free: Powder Free
Material: Nitrile Glove Size: M
Size: M Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Switching out disposable gloves is important for avoiding cross-contamination. Take a look at the features for this Disposable Exam Gloves : COLOR: Black, DISPOSABLE GLOVE MATERIAL: Nitrile

Reviews of Ammex #ABNPF44100CS