Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Nitrile, Powder Free, Black, XL, 1000 PK

  • Zoro #: G0538288
  • Mfr #: ABNPF48100CS

$92.23 ($0.09/unit)

  • Item: Disposable Exam Gloves
  • Disposable Glove Material: Nitrile
  • Color: Black
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #ABNPF48100CS Specifications

  • Zoro #: G0538288
  • Mfr #: ABNPF48100CS
Item: Disposable Exam Gloves Disposable Glove Material: Nitrile
Color: Black Package quantity: 1000
Glove Size: XL Palm Thickness: 4.00 mil
Material: Nitrile Powdered/Powder Free: Powder Free
Size: XL Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Disposable gloves are used in maintenance, laundry, healthcare, food service and food processing, and many other industries. Product specs for this Disposable Exam Gloves include the following: COLOR: Black, DISPOSABLE GLOVE MATERIAL: Nitrile

Reviews of Ammex #ABNPF48100CS