Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Nitrile, Powder Free, Blue, S, 100 PK

  • Zoro #: G0538218
  • Mfr #: APFN42100BX

$11.06 ($0.11/unit)

  • Package quantity: 100
  • Disposable Glove Material: Nitrile
  • Item: Disposable Exam Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #APFN42100BX Specifications

  • Zoro #: G0538218
  • Mfr #: APFN42100BX
Package quantity: 100 Disposable Glove Material: Nitrile
Item: Disposable Exam Gloves Color: Blue
Glove Size: S Material: Nitrile
Powdered/Powder Free: Powder Free Palm Thickness: 4.00 mil
Size: S Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Exam Gloves,Nitrile,Blue, Package Quantity 100

Reviews of Ammex #APFN42100BX