Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Nitrile, Powder Free, Blue, L, 100 PK

  • Zoro #: G0538242
  • Mfr #: APFN46100BX
$15.15 ($0.15/unit)
  • Package quantity: 100
  • Item: Disposable Exam Gloves
  • Disposable Glove Material: Nitrile
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #APFN46100BX Specifications

  • Zoro #: G0538242
  • Mfr #: APFN46100BX
Package quantity: 100 Item: Disposable Exam Gloves
Disposable Glove Material: Nitrile Color: Blue
Glove Size: L Palm Thickness: 4.00 mil
Powdered/Powder Free: Powder Free Material: Nitrile
Size: L Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Exam Gloves,Nitrile,Blue, Package Quantity 100

Reviews of Ammex #APFN46100BX