Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Nitrile, Powder Free, Blue, XL, 100 PK

  • Zoro #: G0538209
  • Mfr #: APFN48100BX

$15.91 ($0.16/unit)

  • Disposable Glove Material: Nitrile
  • Package quantity: 100
  • Color: Blue
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #APFN48100BX Specifications

  • Zoro #: G0538209
  • Mfr #: APFN48100BX
Disposable Glove Material: Nitrile Package quantity: 100
Color: Blue Item: Disposable Exam Gloves
Glove Size: XL Powdered/Powder Free: Powder Free
Material: Nitrile Palm Thickness: 4.00 mil
Size: XL Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Disposable gloves should be used whenever contact with bodily fluids is a possibility, particularly blood. Here are some important details for the Disposable Exam Gloves : COLOR: Blue, DISPOSABLE GLOVE MATERIAL: Nitrile

Reviews of Ammex #APFN48100BX