Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Nitrile, Powder Free, Blue, XS, 400 PK

  • Zoro #: G0539170
  • Mfr #: MNPF40100CS

$60.39 ($0.15/unit)

  • Item: Disposable Exam Gloves
  • Color: Blue
  • Package quantity: 400
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #MNPF40100CS Specifications

  • Zoro #: G0539170
  • Mfr #: MNPF40100CS
Item: Disposable Exam Gloves Color: Blue
Package quantity: 400 Disposable Glove Material: Nitrile
Material: Nitrile Glove Size: XS
Powdered/Powder Free: Powder Free Size: XS
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Exam Gloves,Nitrile,Blue, Package Quantity 400

Reviews of Ammex #MNPF40100CS