Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Nitrile, Powder Free, Blue, XL, 400 PK

  • Zoro #: G0539137
  • Mfr #: MNPF48100CS

$45.52 ($0.11/unit)

  • Package quantity: 400
  • Disposable Glove Material: Nitrile
  • Item: Disposable Exam Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #MNPF48100CS Specifications

  • Zoro #: G0539137
  • Mfr #: MNPF48100CS
Package quantity: 400 Disposable Glove Material: Nitrile
Item: Disposable Exam Gloves Color: Blue
Material: Nitrile Glove Size: XL
Powdered/Powder Free: Powder Free Size: XL
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Exam Gloves,Nitrile,Blue, Package Quantity 400

Reviews of Ammex #MNPF48100CS