Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Nitrile, Powder Free, Indigo, S, 100 PK

  • Zoro #: G0538802
  • Mfr #: AINPF42100BX

$11.06 ($0.11/unit)

  • Disposable Glove Material: Nitrile
  • Color: Indigo
  • Package quantity: 100
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #AINPF42100BX Specifications

  • Zoro #: G0538802
  • Mfr #: AINPF42100BX
Disposable Glove Material: Nitrile Color: Indigo
Package quantity: 100 Item: Disposable Exam Gloves
Glove Size: S Powdered/Powder Free: Powder Free
Material: Nitrile Palm Thickness: 4.00 mil
Size: S Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Disposable gloves may be made out of rubber, nitrile, latex or vinyl, with each material providing its own advantages and disadvantages. Here are some important details for the Disposable Exam Gloves : COLOR: Indigo, DISPOSABLE GLOVE MATERIAL: Nitrile

Reviews of Ammex #AINPF42100BX