Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Nitrile, Powder Free, Indigo, M, 100 PK

  • Zoro #: G0538872
  • Mfr #: AINPF44100BX

$11.06 ($0.11/unit)

  • Package quantity: 100
  • Color: Indigo
  • Item: Disposable Exam Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #AINPF44100BX Specifications

  • Zoro #: G0538872
  • Mfr #: AINPF44100BX
Package quantity: 100 Color: Indigo
Item: Disposable Exam Gloves Disposable Glove Material: Nitrile
Material: Nitrile Glove Size: M
Powdered/Powder Free: Powder Free Palm Thickness: 4.00 mil
Size: M Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Disposable gloves are used in maintenance, laundry, healthcare, food service and food processing, and many other industries. Take a look at the features for this Disposable Exam Gloves : COLOR: Indigo, DISPOSABLE GLOVE MATERIAL: Nitrile

Reviews of Ammex #AINPF44100BX