Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Nitrile, Powder Free, Indigo, L, 100 PK

  • Zoro #: G0538881
  • Mfr #: AINPF46100BX

$11.06 ($0.11/unit)

  • Disposable Glove Material: Nitrile
  • Package quantity: 100
  • Item: Disposable Exam Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #AINPF46100BX Specifications

  • Zoro #: G0538881
  • Mfr #: AINPF46100BX
Disposable Glove Material: Nitrile Package quantity: 100
Item: Disposable Exam Gloves Color: Indigo
Powdered/Powder Free: Powder Free Material: Nitrile
Glove Size: L Palm Thickness: 4.00 mil
Size: L Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Zoro's selection of disposable gloves differ by palm thickness, material, specific application, glove length, cuff style and other application considerations. Here is some additional information about this Disposable Exam Gloves : COLOR: Indigo, DISPOSABLE GLOVE MATERIAL: Nitrile

Reviews of Ammex #AINPF46100BX