Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Nitrile, Powder Free, Indigo, M, 1000 PK

  • Zoro #: G0538863
  • Mfr #: AINPF44100CS

$95.02 ($0.10/unit)

  • Disposable Glove Material: Nitrile
  • Color: Indigo
  • Item: Disposable Exam Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #AINPF44100CS Specifications

  • Zoro #: G0538863
  • Mfr #: AINPF44100CS
Disposable Glove Material: Nitrile Color: Indigo
Item: Disposable Exam Gloves Package quantity: 1000
Palm Thickness: 4.00 mil Glove Size: M
Material: Nitrile Powdered/Powder Free: Powder Free
Size: M Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Exam Gloves,Nitrile,Indigo, Package Quantity 1000

Reviews of Ammex #AINPF44100CS