Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Nitrile, Powder Free, Indigo, L, 1000 PK

  • Zoro #: G0538820
  • Mfr #: AINPF46100CS

$95.02 ($0.10/unit)

  • Color: Indigo
  • Package quantity: 1000
  • Item: Disposable Exam Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #AINPF46100CS Specifications

  • Zoro #: G0538820
  • Mfr #: AINPF46100CS
Color: Indigo Package quantity: 1000
Item: Disposable Exam Gloves Disposable Glove Material: Nitrile
Glove Size: L Powdered/Powder Free: Powder Free
Material: Nitrile Palm Thickness: 4.00 mil
Size: L Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Disposable gloves should be used whenever contact with bodily fluids is a possibility, particularly blood. This Disposable Exam Gloves includes characteristics like: COLOR: Indigo, DISPOSABLE GLOVE MATERIAL: Nitrile

Reviews of Ammex #AINPF46100CS