Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Black, M, 100 PK

  • Zoro #: G0540963
  • Mfr #: BX344100BX

$9.94 ($0.10/unit)

  • Package quantity: 100
  • Color: Black
  • Disposable Glove Material: Nitrile
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #BX344100BX Specifications

  • Zoro #: G0540963
  • Mfr #: BX344100BX
Package quantity: 100 Color: Black
Disposable Glove Material: Nitrile Item: Disposable Gloves
Material: Nitrile Palm Thickness: 3.00 mil
Powdered/Powder Free: Powder Free Glove Size: M
Size: M Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Nitrile,BX3,Black, Package Quantity 100

Reviews of Ammex #BX344100BX