Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Black, L, 100 PK

  • Zoro #: G0540990
  • Mfr #: BX346100BX

$13.86 ($0.14/unit)

  • Item: Disposable Gloves
  • Color: Black
  • Disposable Glove Material: Nitrile
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #BX346100BX Specifications

  • Zoro #: G0540990
  • Mfr #: BX346100BX
Item: Disposable Gloves Color: Black
Disposable Glove Material: Nitrile Package quantity: 100
Powdered/Powder Free: Powder Free Material: Nitrile
Glove Size: L Palm Thickness: 3.00 mil
Size: L Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Nitrile,BX3,Black, Package Quantity 100

Reviews of Ammex #BX346100BX