Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Black, XL, 100 PK

  • Zoro #: G0540832
  • Mfr #: BX348100BX

$13.86 ($0.14/unit)

  • Package quantity: 100
  • Disposable Glove Material: Nitrile
  • Color: Black
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #BX348100BX Specifications

  • Zoro #: G0540832
  • Mfr #: BX348100BX
Package quantity: 100 Disposable Glove Material: Nitrile
Color: Black Item: Disposable Gloves
Material: Nitrile Powdered/Powder Free: Powder Free
Glove Size: XL Palm Thickness: 3.00 mil
Size: XL Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Nitrile,BX3,Black, Package Quantity 100

Reviews of Ammex #BX348100BX