Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Black, L, 1000 PK

  • Zoro #: G0540799
  • Mfr #: BX346100CS

$79.50 ($0.08/unit)

  • Item: Disposable Gloves
  • Color: Black
  • Disposable Glove Material: Nitrile
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #BX346100CS Specifications

  • Zoro #: G0540799
  • Mfr #: BX346100CS
Item: Disposable Gloves Color: Black
Disposable Glove Material: Nitrile Package quantity: 1000
Palm Thickness: 3.00 mil Glove Size: L
Material: Nitrile Powdered/Powder Free: Powder Free
Size: L Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Nitrile,BX3,Black, Package Quantity 1000

Reviews of Ammex #BX346100CS