Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Black, 2XL, 1000 PK

  • Zoro #: G0540817
  • Mfr #: BX349100CS

$67.58 ($0.07/unit)

  • Disposable Glove Material: Nitrile
  • Item: Disposable Gloves
  • Color: Black
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #BX349100CS Specifications

  • Zoro #: G0540817
  • Mfr #: BX349100CS
Disposable Glove Material: Nitrile Item: Disposable Gloves
Color: Black Package quantity: 1000
Glove Size: 2XL Powdered/Powder Free: Powder Free
Palm Thickness: 3.00 mil Material: Nitrile
Size: 2XL Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Nitrile,BX3,Black, Package Quantity 1000

Reviews of Ammex #BX349100CS