Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Black, S, 200 PK

  • Zoro #: G0541243
  • Mfr #: BX3D42100BX

$21.62 ($0.11/unit)

  • Color: Black
  • Package quantity: 200
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #BX3D42100BX Specifications

  • Zoro #: G0541243
  • Mfr #: BX3D42100BX
Color: Black Package quantity: 200
Item: Disposable Gloves Disposable Glove Material: Nitrile
Powdered/Powder Free: Powder Free Glove Size: S
Material: Nitrile Palm Thickness: 3.00 mil
Size: S Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Nitrile,BX3,Black, Package Quantity 200

Reviews of Ammex #BX3D42100BX