Shop Alternate Products
This Product is Discontinued
Ammex
Disposable Gloves, Nitrile, Powder Free, Black, M, 200 PK (Discontinued)
Mfr # BX3D44100BX
Zoro # G0541237
This Product is Discontinued
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Palm Thickness 3.00 mil
- Color Black
- Powdered/Powder Free Powder Free