Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Black, XL, 200 PK

  • Zoro #: G0541200
  • Mfr #: BX3D48100BX

$23.86 ($0.12/unit)

  • Package quantity: 200
  • Item: Disposable Gloves
  • Disposable Glove Material: Nitrile
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #BX3D48100BX Specifications

  • Zoro #: G0541200
  • Mfr #: BX3D48100BX
Package quantity: 200 Item: Disposable Gloves
Disposable Glove Material: Nitrile Color: Black
Glove Size: XL Powdered/Powder Free: Powder Free
Palm Thickness: 3.00 mil Material: Nitrile
Size: XL Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Nitrile,BX3,Black, Package Quantity 200

Reviews of Ammex #BX3D48100BX