Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, M, 200 PK

  • Zoro #: G0541298
  • Mfr #: X3D44100BX

$23.86 ($0.12/unit)

  • Color: Blue
  • Item: Disposable Gloves
  • Disposable Glove Material: Nitrile
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #X3D44100BX Specifications

  • Zoro #: G0541298
  • Mfr #: X3D44100BX
Color: Blue Item: Disposable Gloves
Disposable Glove Material: Nitrile Package quantity: 200
Powdered/Powder Free: Powder Free Material: Nitrile
Palm Thickness: 3.00 mil Glove Size: M
Size: M Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Nitrile,X3,Blue, Package Quantity 200

Reviews of Ammex #X3D44100BX