Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, L, 200 PK

  • Zoro #: G0541368
  • Mfr #: X3D46100BX

$20.94 ($0.10/unit)

  • Color: Blue
  • Package quantity: 200
  • Disposable Glove Material: Nitrile
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #X3D46100BX Specifications

  • Zoro #: G0541368
  • Mfr #: X3D46100BX
Color: Blue Package quantity: 200
Disposable Glove Material: Nitrile Item: Disposable Gloves
Palm Thickness: 3.00 mil Material: Nitrile
Glove Size: L Powdered/Powder Free: Powder Free
Size: L Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Nitrile,X3,Blue, Package Quantity 200

Reviews of Ammex #X3D46100BX