Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, XL, 200 PK

  • Zoro #: G0541331
  • Mfr #: X3D48100BX

$18.69 ($0.09/unit)

  • Item: Disposable Gloves
  • Package quantity: 200
  • Color: Blue
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #X3D48100BX Specifications

  • Zoro #: G0541331
  • Mfr #: X3D48100BX
Item: Disposable Gloves Package quantity: 200
Color: Blue Disposable Glove Material: Nitrile
Powdered/Powder Free: Powder Free Glove Size: XL
Material: Nitrile Palm Thickness: 3.00 mil
Size: XL Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Nitrile,X3,Blue, Package Quantity 200

Reviews of Ammex #X3D48100BX