Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, 2XL, 200 PK

  • Zoro #: G0541313
  • Mfr #: X3D49100BX
$23.86 ($0.12/unit)
  • Color: Blue
  • Disposable Glove Material: Nitrile
  • Package quantity: 200
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #X3D49100BX Specifications

  • Zoro #: G0541313
  • Mfr #: X3D49100BX
Color: Blue Disposable Glove Material: Nitrile
Package quantity: 200 Item: Disposable Gloves
Powdered/Powder Free: Powder Free Material: Nitrile
Palm Thickness: 3.00 mil Glove Size: 2XL
Size: 2XL Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Nitrile,X3,Blue, Package Quantity 200

Reviews of Ammex #X3D49100BX