Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, S, 2000 PK

  • Zoro #: G0541340
  • Mfr #: X3D42100CS

$149.50 ($0.07/unit)

  • Disposable Glove Material: Nitrile
  • Item: Disposable Gloves
  • Package quantity: 2000
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #X3D42100CS Specifications

  • Zoro #: G0541340
  • Mfr #: X3D42100CS
Disposable Glove Material: Nitrile Item: Disposable Gloves
Package quantity: 2000 Color: Blue
Glove Size: S Material: Nitrile
Palm Thickness: 3.00 mil Powdered/Powder Free: Powder Free
Size: S Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Gloves,Nitrile,X3,Blue, Package Quantity 2000

Reviews of Ammex #X3D42100CS