Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Polyethylene, Powder Free, Clear, S, 1000 PK

  • Zoro #: G0537868
  • Mfr #: PGLOVE-SCS

$88.50 ($0.09/unit)

  • Item: Disposable Gloves
  • Disposable Glove Material: Polyethylene
  • Color: Clear
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #PGLOVE-SCS Specifications

  • Zoro #: G0537868
  • Mfr #: PGLOVE-SCS
Item: Disposable Gloves Disposable Glove Material: Polyethylene
Color: Clear Package quantity: 1000
Palm Thickness: 1.00 mil Powdered/Powder Free: Powder Free
Material: Polyethylene Glove Size: S
Size: S Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gloves,Poly,Disposable,Clear, Package Quantity 1000

Reviews of Ammex #PGLOVE-SCS