Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Polyethylene, Powder Free, Clear, M, 10000 PK

  • Zoro #: G0538671
  • Mfr #: PGLOVE-M-500MC

$123.08 ($0.01/unit)

  • Color: Clear
  • Disposable Glove Material: Polyethylene
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #PGLOVE-M-500MC Specifications

  • Zoro #: G0538671
  • Mfr #: PGLOVE-M-500MC
Color: Clear Disposable Glove Material: Polyethylene
Item: Disposable Gloves Package quantity: 10000
Palm Thickness: 1.00 mil Includes: Polyester
Legend Style: Polyester Powdered/Powder Free: Powder Free
Cuff: Polyester Header: Polyester
Glove Size: M Material: Polyethylene
Subject Matter: Polyester Width: Polyester
Industry Type: Polyester Language: Polyester
Size: M Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gloves,Poly,Disposable,Clear, Package Quantity 10000

Reviews of Ammex #PGLOVE-M-500MC