Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Polyethylene, Powder Free, Clear, L, 2000 PK

  • Zoro #: G0537789
  • Mfr #: PGLOVE-L-500CS

$79.50 ($0.04/unit)

  • Package quantity: 2000
  • Item: Disposable Gloves
  • Disposable Glove Material: Polyethylene
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #PGLOVE-L-500CS Specifications

  • Zoro #: G0537789
  • Mfr #: PGLOVE-L-500CS
Package quantity: 2000 Item: Disposable Gloves
Disposable Glove Material: Polyethylene Color: Clear
Glove Size: L Palm Thickness: 1.00 mil
Material: Polyethylene Powdered/Powder Free: Powder Free
Size: L Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gloves,Poly,Disposable,Clear, Package Quantity 2000

Reviews of Ammex #PGLOVE-L-500CS