Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Polyethylene, Powder Free, Clear, M, 500 PK

  • Zoro #: G0537859
  • Mfr #: PGLOVE-M-500BX

$34.94 ($0.07/unit)

  • Package quantity: 500
  • Disposable Glove Material: Polyethylene
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #PGLOVE-M-500BX Specifications

  • Zoro #: G0537859
  • Mfr #: PGLOVE-M-500BX
Package quantity: 500 Disposable Glove Material: Polyethylene
Item: Disposable Gloves Color: Clear
Material: Polyethylene Glove Size: M
Palm Thickness: 1.00 mil Powdered/Powder Free: Powder Free
Size: M Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gloves,Poly,Disposable,Clear, Package Quantity 500

Reviews of Ammex #PGLOVE-M-500BX