Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powder Free, Clear, M, 100 PK

  • Zoro #: G0540561
  • Mfr #: GPX344100BX

$7.47 /ea ($0.07/unit)

Order in multiples of 2

  • Disposable Glove Material: Vinyl
  • Color: Clear
  • Package quantity: 100
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #GPX344100BX Specifications

  • Zoro #: G0540561
  • Mfr #: GPX344100BX
Disposable Glove Material: Vinyl Color: Clear
Package quantity: 100 Item: Disposable Gloves
Glove Size: M Palm Thickness: 3.00 mil
Powdered/Powder Free: Powder Free Material: Vinyl
Size: M Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gloves,Vinyl,Clear,GPX3, Package Quantity 100

Reviews of Ammex #GPX344100BX