Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powder Free, Clear, S, 1000 PK

  • Zoro #: G0540397
  • Mfr #: GPX342100CS

$34.81 ($0.03/unit)

  • Package quantity: 1000
  • Color: Clear
  • Disposable Glove Material: Vinyl
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #GPX342100CS Specifications

  • Zoro #: G0540397
  • Mfr #: GPX342100CS
Package quantity: 1000 Color: Clear
Disposable Glove Material: Vinyl Item: Disposable Gloves
Palm Thickness: 3.00 mil Glove Size: S
Material: Vinyl Powdered/Powder Free: Powder Free
Size: S Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gloves,Vinyl,Clear,GPX3, Package Quantity 1000

Reviews of Ammex #GPX342100CS