Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powder Free, Clear, L, 1000 PK

  • Zoro #: G0540500
  • Mfr #: GPX346100CS
$43.50 ($0.04/unit)
  • Item: Disposable Gloves
  • Package quantity: 1000
  • Color: Clear
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #GPX346100CS Specifications

  • Zoro #: G0540500
  • Mfr #: GPX346100CS
Item: Disposable Gloves Package quantity: 1000
Color: Clear Disposable Glove Material: Vinyl
Powdered/Powder Free: Powder Free Material: Vinyl
Glove Size: L Palm Thickness: 3.00 mil
Size: L Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gloves,Vinyl,Clear,GPX3, Package Quantity 1000

Reviews of Ammex #GPX346100CS