Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powder Free, Clear, S, 200 PK

  • Zoro #: G0540622
  • Mfr #: GPX3D42100BX

$10.06 ($0.05/unit)

  • Item: Disposable Gloves
  • Disposable Glove Material: Vinyl
  • Color: Clear
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #GPX3D42100BX Specifications

  • Zoro #: G0540622
  • Mfr #: GPX3D42100BX
Item: Disposable Gloves Disposable Glove Material: Vinyl
Color: Clear Package quantity: 200
Glove Size: S Material: Vinyl
Palm Thickness: 3.00 mil Powdered/Powder Free: Powder Free
Size: S Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gloves,Vinyl,GPX3,Clear, Package Quantity 200

Reviews of Ammex #GPX3D42100BX