Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powder Free, Clear, L, 200 PK

  • Zoro #: G0540613
  • Mfr #: GPX3D46100BX

$14.01 ($0.07/unit)

  • Item: Disposable Gloves
  • Package quantity: 200
  • Color: Clear
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #GPX3D46100BX Specifications

  • Zoro #: G0540613
  • Mfr #: GPX3D46100BX
Item: Disposable Gloves Package quantity: 200
Color: Clear Disposable Glove Material: Vinyl
Material: Vinyl Palm Thickness: 3.00 mil
Powdered/Powder Free: Powder Free Glove Size: L
Size: L Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gloves,Vinyl,GPX3,Clear, Package Quantity 200

Reviews of Ammex #GPX3D46100BX