Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powder Free, Clear, XL, 200 PK

  • Zoro #: G0540668
  • Mfr #: GPX3D48100BX
$10.06 ($0.05/unit)
  • Color: Clear
  • Disposable Glove Material: Vinyl
  • Package quantity: 200
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #GPX3D48100BX Specifications

  • Zoro #: G0540668
  • Mfr #: GPX3D48100BX
Color: Clear Disposable Glove Material: Vinyl
Package quantity: 200 Item: Disposable Gloves
Powdered/Powder Free: Powder Free Palm Thickness: 3.00 mil
Material: Vinyl Glove Size: XL
Size: XL Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gloves,Vinyl,GPX3,Clear, Package Quantity 200

Reviews of Ammex #GPX3D48100BX