Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powder Free, Clear, M, 2000 PK

  • Zoro #: G0540421
  • Mfr #: GPX3D44100CS

$80.50 ($0.04/unit)

  • Package quantity: 2000
  • Color: Clear
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #GPX3D44100CS Specifications

  • Zoro #: G0540421
  • Mfr #: GPX3D44100CS
Package quantity: 2000 Color: Clear
Item: Disposable Gloves Disposable Glove Material: Vinyl
Material: Vinyl Palm Thickness: 3.00 mil
Powdered/Powder Free: Powder Free Glove Size: M
Size: M Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gloves,Vinyl,GPX3,Clear, Package Quantity 2000

Reviews of Ammex #GPX3D44100CS