Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powder Free, Clear, XL, 2000 PK

  • Zoro #: G0540677
  • Mfr #: GPX3D48100CS

$80.50 ($0.04/unit)

  • Color: Clear
  • Item: Disposable Gloves
  • Disposable Glove Material: Vinyl
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #GPX3D48100CS Specifications

  • Zoro #: G0540677
  • Mfr #: GPX3D48100CS
Color: Clear Item: Disposable Gloves
Disposable Glove Material: Vinyl Package quantity: 2000
Palm Thickness: 3.00 mil Glove Size: XL
Powdered/Powder Free: Powder Free Material: Vinyl
Size: XL Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gloves,Vinyl,GPX3,Clear, Package Quantity 2000

Reviews of Ammex #GPX3D48100CS