Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powder Free, Ivory, XL, 100 PK

  • Zoro #: G0538069
  • Mfr #: IVSPF48100BX

$11.01 ($0.11/unit)

  • Color: Ivory
  • Size: XL
  • Package quantity: 100
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #IVSPF48100BX Specifications

  • Zoro #: G0538069
  • Mfr #: IVSPF48100BX
Color: Ivory Size: XL
Package quantity: 100 Glove Size: XL
Item: Disposable Gloves Disposable Glove Material: Vinyl
Palm Thickness: 4.00 mil Powdered/Powder Free: Powder Free
Material: Vinyl Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Industrial Gloves,Latex,Ivory, Package Quantity 100

Reviews of Ammex #IVSPF48100BX