Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powder Free, Ivory, S, 1000 PK

  • Zoro #: G0538008
  • Mfr #: IVSPF42100CS

$70.72 ($0.07/unit)

  • Color: Ivory
  • Package quantity: 1000
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #IVSPF42100CS Specifications

  • Zoro #: G0538008
  • Mfr #: IVSPF42100CS
Color: Ivory Package quantity: 1000
Item: Disposable Gloves Disposable Glove Material: Vinyl
Palm Thickness: 4.00 mil Powdered/Powder Free: Powder Free
Material: Vinyl Glove Size: S
Size: S Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Industrial Gloves,Latex,Ivory, Package Quantity 1000

Reviews of Ammex #IVSPF42100CS