Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Vinyl, Powder Free, Ivory, XL, 1000 PK

  • Zoro #: G0538087
  • Mfr #: IVSPF48100CS

$70.72 ($0.07/unit)

  • Color: Ivory
  • Package quantity: 1000
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #IVSPF48100CS Specifications

  • Zoro #: G0538087
  • Mfr #: IVSPF48100CS
Color: Ivory Package quantity: 1000
Item: Disposable Gloves Disposable Glove Material: Vinyl
Glove Size: XL Palm Thickness: 4.00 mil
Powdered/Powder Free: Powder Free Material: Vinyl
Size: XL Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Zoro's selection of disposable gloves differ by palm thickness, material, specific application, glove length, cuff style and other application considerations. Product specs for this Disposable Gloves include the following: COLOR: Ivory, DISPOSABLE GLOVE MATERIAL: Latex

Reviews of Ammex #IVSPF48100CS