Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Latex, Powder Free, Ivory, XS, 100 PK

  • Zoro #: G0540701
  • Mfr #: LX340100BX

$13.86 ($0.14/unit)

  • Color: Ivory
  • Disposable Glove Material: Latex
  • Package quantity: 100
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #LX340100BX Specifications

  • Zoro #: G0540701
  • Mfr #: LX340100BX
Color: Ivory Disposable Glove Material: Latex
Package quantity: 100 Item: Disposable Gloves
Material: Latex Powdered/Powder Free: Powder Free
Palm Thickness: 3.00 mil Glove Size: XS
Size: XS Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Industrial Gloves,Latex,LX3,Ivory, Package Quantity 100

Reviews of Ammex #LX340100BX