Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Latex, Powder Free, Ivory, S, 100 PK

  • Zoro #: G0540747
  • Mfr #: LX342100BX

$13.86 ($0.14/unit)

  • Package quantity: 100
  • Item: Disposable Gloves
  • Color: Ivory
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #LX342100BX Specifications

  • Zoro #: G0540747
  • Mfr #: LX342100BX
Package quantity: 100 Item: Disposable Gloves
Color: Ivory Disposable Glove Material: Latex
Palm Thickness: 3.00 mil Powdered/Powder Free: Powder Free
Glove Size: S Material: Latex
Size: S Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Industrial Gloves,Latex,LX3,Ivory, Package Quantity 100

Reviews of Ammex #LX342100BX