Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Latex, Powder Free, Ivory, L, 1000 PK

  • Zoro #: G0540738
  • Mfr #: LX346100CS

$79.50 ($0.08/unit)

  • Item: Disposable Gloves
  • Disposable Glove Material: Latex
  • Color: Ivory
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #LX346100CS Specifications

  • Zoro #: G0540738
  • Mfr #: LX346100CS
Item: Disposable Gloves Disposable Glove Material: Latex
Color: Ivory Package quantity: 1000
Palm Thickness: 3.00 mil Material: Latex
Powdered/Powder Free: Powder Free Glove Size: L
Size: L Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Industrial Gloves,Latex,LX3,Ivory, Package Quantity 1000

Reviews of Ammex #LX346100CS