Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, S, 100 PK

  • Zoro #: G0541103
  • Mfr #: X342100BX

$13.91 ($0.14/unit)

  • Package quantity: 100
  • Disposable Glove Material: Nitrile
  • Color: Blue
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #X342100BX Specifications

  • Zoro #: G0541103
  • Mfr #: X342100BX
Package quantity: 100 Disposable Glove Material: Nitrile
Color: Blue Item: Disposable Gloves
Glove Size: S Palm Thickness: 3.00 mil
Material: Nitrile Powdered/Powder Free: Powder Free
Size: S Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Industrial Gloves,Nitrile,X3,Blue, Package Quantity 100

Reviews of Ammex #X342100BX