Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, M, 100 PK

  • Zoro #: G0541097
  • Mfr #: X344100BX

$9.94 ($0.10/unit)

  • Color: Blue
  • Package quantity: 100
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #X344100BX Specifications

  • Zoro #: G0541097
  • Mfr #: X344100BX
Color: Blue Package quantity: 100
Item: Disposable Gloves Disposable Glove Material: Nitrile
Material: Nitrile Glove Size: M
Powdered/Powder Free: Powder Free Palm Thickness: 3.00 mil
Size: M Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Industrial Gloves,Nitrile,X3,Blue, Package Quantity 100

Reviews of Ammex #X344100BX