Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, XL, 100 PK

  • Zoro #: G0541130
  • Mfr #: X348100BX

$13.86 ($0.14/unit)

  • Package quantity: 100
  • Item: Disposable Gloves
  • Disposable Glove Material: Nitrile
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #X348100BX Specifications

  • Zoro #: G0541130
  • Mfr #: X348100BX
Package quantity: 100 Item: Disposable Gloves
Disposable Glove Material: Nitrile Color: Blue
Material: Nitrile Palm Thickness: 3.00 mil
Powdered/Powder Free: Powder Free Glove Size: XL
Size: XL Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Industrial Gloves,Nitrile,X3,Blue, Package Quantity 100

Reviews of Ammex #X348100BX