Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, L, 1000 PK

  • Zoro #: G0541158
  • Mfr #: X346100CS

$79.50 ($0.08/unit)

  • Color: Blue
  • Package quantity: 1000
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #X346100CS Specifications

  • Zoro #: G0541158
  • Mfr #: X346100CS
Color: Blue Package quantity: 1000
Item: Disposable Gloves Disposable Glove Material: Nitrile
Palm Thickness: 3.00 mil Material: Nitrile
Powdered/Powder Free: Powder Free Glove Size: L
Size: L Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Industrial Gloves,Nitrile,X3,Blue, Package Quantity 1000

Reviews of Ammex #X346100CS