Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, XL, 1000 PK

  • Zoro #: G0541173
  • Mfr #: X348100CS

$79.50 ($0.08/unit)

  • Package quantity: 1000
  • Item: Disposable Gloves
  • Disposable Glove Material: Nitrile
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #X348100CS Specifications

  • Zoro #: G0541173
  • Mfr #: X348100CS
Package quantity: 1000 Item: Disposable Gloves
Disposable Glove Material: Nitrile Color: Blue
Powdered/Powder Free: Powder Free Palm Thickness: 3.00 mil
Glove Size: XL Material: Nitrile
Size: XL Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Industrial Gloves,Nitrile,X3,Blue, Package Quantity 1000

Reviews of Ammex #X348100CS