Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, 2XL, 1000 PK

  • Zoro #: G0541121
  • Mfr #: X349100CS

$77.86 ($0.08/unit)

  • Item: Disposable Gloves
  • Package quantity: 1000
  • Color: Blue
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #X349100CS Specifications

  • Zoro #: G0541121
  • Mfr #: X349100CS
Item: Disposable Gloves Package quantity: 1000
Color: Blue Disposable Glove Material: Nitrile
Powdered/Powder Free: Powder Free Material: Nitrile
Palm Thickness: 3.00 mil Glove Size: 2XL
Size: 2XL Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Industrial Gloves,Nitrile,X3,Blue, Package Quantity 1000

Reviews of Ammex #X349100CS